Shop All Cable Ties
Panduit
7.4" L Heavy Duty Cable Tie Brown PK 100
Mfr # PLT2S-C71
Zoro # G2068893
product price: $288.99
/pk 100, $2.89/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7.4"
- Color Brown
- Width 0.19"
- Color - Cable Tie Brown
Product Information
- Brand Panduit
- MFR # PLT2S-C71
- Zoro # G2068893
- UPC # 074983031283
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 7.4" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 1.88" |
Approximate Length - Cable Tie | 7" |
Approximate Length | 7" |
Length - Cable Tie | 7.40" |
Nominal Length | 7 1/2 in |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 7.4 in |
Maximum Bundle Diameter (mm) | 48 |
Minimum Bundle Diameter (mm) | 3.3 |
Overall Length (In.) | 7.4 |
Body Width (In.) | 0.19 |
Overall Length (mm) | 188 |
Minimum Bundle Diameter (In.) | 0.13 |
Body Width (mm) | 4.8 |
Maximum Bundle Diameter (In.) | 1.88 |
Description
Cable Tie, Standard, Actual Length 7.4 in, Width 0.19 in, Nominal Length 7 1/2 in, Locking Style Plastic Pawl, Color Brown, Basic Material - Cable Tie Specialty, Tensile Strength 150 lb, Halogen-Free, Impact Resistant, Low-Smoke, Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 500 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.06 in, Max. Bundle Dia. 1.88 in, Material PEEK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 100 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC24-0012-B)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-50)
- CONTA-CLIP KDS-IVR 1/4, Inner locking frame, BK (28507.4)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- PANDUIT Cable Tie, 6"L, Nylon, Black, PK500 (PLWP1.5I-D30)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLM-15R0)
- PANDUIT Cable Tie, Min, 5.6", Wr Bl, PK1000 (PLT1.5M-M0)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 50 (TY537MX)
- Panduit Cable Ties