Shop All Cable Ties
Panduit
7.4" L Cable Tie Aqua PK 100
Mfr # PLT2S-C76
Zoro # G2337623
product price: $166.99
/pk 100, $1.67/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Aqua
- Color - Cable Tie Aqua
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Product Information
- Brand Panduit
- MFR # PLT2S-C76
- Zoro # G2337623
- UPC # 074983548248
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 7.4" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 1.88" |
Approximate Length - Cable Tie | 7" |
Approximate Length | 7" |
Length - Cable Tie | 7.40" |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 7.4 in |
Nominal Length | 7 1/2 in |
Depth | 7.40" |
Maximum Bundle Diameter (In.) | 1.88 |
Overall Length (mm) | 188 |
Overall Length (In.) | 7.4 |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (In.) | 0.13 |
Body Width (mm) | 4.8 |
Maximum Bundle Diameter (mm) | 48 |
Minimum Bundle Diameter (mm) | 3.3 |
Description
Cable Tie, Standard, Actual Length 7.4 in, Width 0.19 in, Nominal Length 7 1/2 in, Locking Style Plastic Pawl, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 50 lb, Impact Resistant, Low-Smoke, Radiation Resistant, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 338 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", Lt (TEP10)
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft (HS-105 3" Clr 25)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- PANDUIT 11.6" L Cable Tie Aqua PK 100 (PLT3S-C76)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT261CL-GRAY)
- Panduit Cable Ties