Shop All Cable Ties
Panduit
7" L Wrap Hook-&-Loop Cable Tie BK PK 100
Mfr # HLB2S-C0
Zoro # G0810363
product price: $120.99
/pk 100, $1.21/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.75"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.6"
- Material Nylon
Product Information
- Brand Panduit
- MFR # HLB2S-C0
- Zoro # G0810363
- UPC # 074983090143
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7" |
Width | 0.75" |
Max. Bundle Dia. | 1.6" |
Screw Mount Hole Size | #10 |
Length (Straight Wireway) | 7 in |
Maximum Bundle Diameter (In.) | 1.6 |
Screw Size | #10 |
Body Width (In.) | 0.75 |
Overall Length (In.) | 7 |
Body Width (mm) | 19.1 |
Overall Length (mm) | 178 |
Maximum Bundle Diameter (mm) | 41 |
Description
Hook-and-Loop Cable Tie, Stacked, Wrap, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap, Length 7 in, Mountable Yes, Package Style Stacked, Color Black, Thickness 0.1 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 1.60 in, Screw Mount Hole Size #10, Marking No, Max. Temp. Rating 219 Degrees F, Min. Temp. Rating 1 Degrees F, Temp. Range 1 Degrees to 219 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V6945HDG)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- BELKIN 5Ft Cat5E Snagless Patch Cable, Utp, Green Pvc Jacket, 24Awg, T568B, (A3L791-05-GRN-S)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K11A36U2)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRT2S-C4)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK50 (PLT4H-L)
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 (BT5LH-C0)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- MIGHTY TIE Cable Ties, 8", UV Black, Light Duty, PK100 (MT8180C)
- Panduit Cable Ties