Shop All Cable Ties
Panduit
7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000
Mfr # PLT2S-M2
Zoro # G0784913
product price: $95.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.88 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Product Information
- Brand Panduit
- MFR # PLT2S-M2
- Zoro # G0784913
- UPC # 7498354918
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Overall Length | 7.4 in |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (mm) | 4.8 |
Overall Length (mm) | 188 |
Overall Length (In.) | 7.4 |
Maximum Bundle Diameter (In.) | 1.88 |
Maximum Bundle Diameter (mm) | 47.8 |
Body Width (In.) | 0.19 |
Description
Cable Tie,7.4 In.L,Nylon,Red,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V02)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 75A@660VAC, ZC, 4-32VDC, I, 75 A, 48 to 660V AC, SSP1 Series (SSP1A475BDT)
- LINEMASTER Guard - Twin (522-B12)
- DURALINE Duraline® Assorted Cable Zip Tie Kit - 650 pcs per carton - Multi-size and Multicolored (CT100)
- PANDUIT Cable Tie, 11.5"L, Nylon, Red, PK100 (PLT3S-C2)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT Cable Tie, 7.4"L, Nylon, Blue, PK1000 (PLT2S-M6)
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- SIMPSON STRONG-TIE Simpson Strong Tie MSTA12 12 in. Medium Duty Strap Tie (197283)
- Panduit Cable Ties