Shop All Cable Ties
Panduit
7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100
Mfr # PLT2S-C2
Zoro # G0784828
product price: $24.19
/pk 100, $0.24/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.88 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Product Information
- Brand Panduit
- MFR # PLT2S-C2
- Zoro # G0784828
- UPC # 7498354758
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Overall Length (mm) | 188 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 1.88 |
Maximum Bundle Diameter (mm) | 47.8 |
Overall Length (In.) | 7.4 |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 4.8 |
Depth | 7.40" |
Overall Length | 7.4 in |
Description
Cable Tie,7.4 In.L,Nylon,Red,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmers, Diva, CFL/LED, Light Almond (DVCL-153P-LA)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 250V (2320-IG)
- OMRON Relay, 4Pin, SPST, 10A, 120VAC (G2R-1A-T-AC120)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- PANDUIT Cable Tie, 11.5"L, Nylon, Red, PK100 (PLT3S-C2)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- PANDUIT Cable Tie, 7.4"L, Nylon, Blue, PK1000 (PLT2S-M6)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 (MLT4EH-LP)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 100 (BT3I-C)
- CROMO 7 in. 50 lbs Cable Tie, Purple - 100 per Bag (CR1855531)
- Panduit Cable Ties