Shop All Cable Ties
Panduit
6.3" L Miniature Cable Tie NAT PK 1000
Mfr # BT1.5M-M
Zoro # G2885933
original price:
$75.22
21% off
$59.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.09"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Product Information
- Brand Panduit
- MFR # BT1.5M-M
- Zoro # G2885933
- UPC # 074983602919
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 6.3" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 1.50" |
Approximate Length - Cable Tie | 6" |
Length - Cable Tie | 6.30" |
Approximate Length | 6" |
Nominal Length | 6 1/2 in |
Nominal Max. Bundle Dia. | 1 1/2 in |
Actual Length | 6.3 in |
Body Width (mm) | 2.4 |
Maximum Bundle Diameter (In.) | 1.5 |
Overall Length (mm) | 160 |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (In.) | 6.3 |
Maximum Bundle Diameter (mm) | 38 |
Body Width (In.) | 0.095 |
Description
Cable Tie, Standard, Actual Length 6.3 in, Width 0.09 in, Nominal Length 6 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 1.5 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- LINEMASTER Airval - Hercules Full Shield (3H-25H2-D4H)
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- DAYTON Control Transformer, 350 VA, 60 °C, 24V AC, 277V AC (4MTT7)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- PANDUIT 4" L Miniature Cable Tie NAT PK 1000 (BT1M-M)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT 6-5/16" L, 7/64" W, natural Plastic Cable Tie, Package quantity: 100 (S6-18-C)
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 (PLC2H-S25-L)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- Panduit Cable Ties