Shop All Cable Ties
Panduit
6.1" L Intermediate Cable Tie BK PK 1000
Mfr # BT1.5I-M0
Zoro # G1870041
original price:
$96.29
27% off
new price: $69.79
/pk 1000, $0.07/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 6.10"
- Color Black
- Width 0.14"
- Color - Cable Tie Black
Product Information
- Brand Panduit
- MFR # BT1.5I-M0
- Zoro # G1870041
- UPC # 074983413461
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 6.10" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.50" |
Approximate Length - Cable Tie | 6" |
Length - Cable Tie | 6.10" |
Approximate Length | 6" |
Nominal Length | 6 1/2 in |
Actual Length | 6.1 in |
Nominal Max. Bundle Dia. | 1 1/2 in |
Overall Length (In.) | 6.1 |
Body Width (In.) | 0.141 |
Overall Length (mm) | 155 |
Body Width (mm) | 3.6 |
Minimum Bundle Diameter (mm) | 0.8 |
Maximum Bundle Diameter (mm) | 38 |
Maximum Bundle Diameter (In.) | 1.5 |
Minimum Bundle Diameter (In.) | 0.03 |
Description
Cable Tie, Standard, Actual Length 6.1 in, Width 0.14 in, Nominal Length 6 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant, Intermediate, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821CJE-R63/D)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .25-.38", M20 Thread (SHCM201022)
- GE Molded Case Circuit Breaker, THQL Series 70A, 1 Pole, 120/240V AC (THQL1170)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 5 PK (67266)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- PANDUIT Cable Tie, 7.87" L, Black, PK100 (S8-18-C0)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Assort. Color, 100PK (SD8AC100)
- Panduit Cable Ties