Shop All Wire Terminals
Panduit
6 AWG Vinyl Ring Terminal 1/4" Stud PK200
Mfr # PV6-14R-T
Zoro # G0640739
product price: $198.99
/pk 200, $0.99/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Blue
- Max. Temp. 221 Degrees F
Product Information
- Brand Panduit
- MFR # PV6-14R-T
- Zoro # G0640739
- UPC # 7498387121
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.47 in |
Overall Length | 1.65 in |
Width | 0.5" |
Length | 1.7" |
Description
Ring Terminal, Insulation Type Vinyl, Stud Size 1/4 in, Wire Range 6 AWG, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.65 in, Connection Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Tongue Width - Wire Connector 0.47 in, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset Cable, 800-441-8246 (800-441-8246)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/4 In, PK50 (CHV0509Z1)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HB20-0AA0)
- DENDESIGNS 29016PK 5 in. Galvanized Hidden Gutter Hanger - 10 Polybag (DE149116)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-188FIB-L)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK25 (EDV18-250B-Q)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK25 (RV18-8Q)
- Panduit Wire Connectors & Disconnects