Shop All Wire Terminals
Panduit
4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20
Mfr # P4-56R-E
Zoro # G0287625
product price: $43.79
/pk 20, $2.19/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Insulation Color Bare
- Max. Voltage 2,000 V
Product Information
- Brand Panduit
- MFR # P4-56R-E
- Zoro # G0287625
- UPC # 074983870578
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Tongue Width - Wire Connector | 0.68 in |
Overall Length | 1.46 in |
Barrel Inside Dia. | 0.29 in |
Width | 0.7" |
Length | 1.5" |
Strip Length | 1/2 in |
Tongue Width | 0.68 in |
Tongue Length | 1.12 in |
Minimum Wire Size | 4 AWG |
Hole Diameter | 0.33 in |
Barrel Outside Diameter | 0.39 in |
Barrel Inside Diameter | 0.29 in |
Barrel Length | 0.56 in |
Maximum Wire Size | 4 AWG |
Outer Diameter (In.) | 0.39 |
Maximum Wire Size (AWG) | #4 |
Stud Hole Size (mm) | 8 |
Wire Strip Length (mm) | 12.7 |
Tongue Width (In.) | 0.68 |
Tongue Length (In.) | 1.12 |
Minimum Copper Conductor Size (AWG) | #4 |
Stud Hole Size (In.) | 5/16" |
Wire Strip Length (In.) | 44928 |
Minimum Wire Size (AWG) | #4 |
Inside Diameter (In.) | 0.29 |
Overall Length (mm) | 37.1 |
Tongue Length (mm) | 28.4 |
Inside Diameter (mm) | 7.4 |
Overall Length (In.) | 1.46 |
Outer Diameter (mm) | 9.9 |
Maximum Copper Conductor Size (AWG) | #4 |
Overall Width (mm) | 17.3 |
Overall Width (In.) | 0.68 |
Tongue Width (mm) | 17.3 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.68 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating Not Applicable, Standards CSA Certified LR31212, UL Listed 587H E52164, Barrel Inside Diameter 0.29 in, Barrel Length 0.56 in, Barrel Outside Diameter 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK225 (30-451J)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2720SW)
- PANDUIT Male Disconnect, 16, 14 Awg, PK25 (EDNF14-187MB-Q)
- PANDUIT 8 AWG Vinyl Ring Terminal 5/16" Stud PK25 (PV8-56R-QY)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (100 Pack), 100PK (PV22-4R-CYY)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (PV14-10R-C)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PNF10-14R-L)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #4 Stud PK1000 (MVU14-4FLK)
- Panduit Wire Connectors & Disconnects