Shop All Label Makers & Printers
Panduit
300 Dpi Printer, Including Easy-
Mfr # TDP43ME/AUS
Zoro # G304860314
Free Shipping & Returns
$1,476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With RMEH4BL
- Standards RoHS Compliant
- Printer Connectivity USB, Parallel Serial, Ethernet
- Maximum Print Speed 4
- Includes (1) Printer, (1) Panduit® Easy-Mark Plus™ Labeling Software, (1) RMEH4BL Black Hybrid Ribbon, (1) USB Cable, (1) User Manual, (1) Quick Start Card, (1) Driver Disk, (1) Australian Power Cord
Product Information
- Brand Panduit
- MFR # TDP43ME/AUS
- Zoro # G304860314
- UPC # 61305661782
- Country of Origin United States
- Category Label Makers & Printers
Details
For Use With | RMEH4BL |
Standards | RoHS Compliant |
Printer Connectivity | USB, Parallel Serial, Ethernet |
Maximum Print Speed | 4 |
Includes | (1) Printer, (1) Panduit® Easy-Mark Plus™ Labeling Software, (1) RMEH4BL Black Hybrid Ribbon, (1) USB Cable, (1) User Manual, (1) Quick Start Card, (1) Driver Disk, (1) Australian Power Cord |
Printhead Resolution | 300 |
Description
The desktop printer for Australia usage has 300 dpi resolution and 4101.6 mm) per second maximum print speed. It includes Easy-Mark PlusTM Labeling Software, RMEH4BL black hybrid ribbon, a USB cable, a user manual, quick start card, a driver disk, and a Australian power cord. It is 6.8173 mm) high and 8.9226 mm) wide. It weighs 6 Ibs. (2.72 kg).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 48"W Perforated Foam Roll, 550ft. L (36DY82)
- INTERNATIONAL TONER International Toner BT850 HL L5000 Toner Cartridge (BT850)
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (96973)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74150/250/300 (SWI74855)
- PANDUIT Includes Mp100 Printer W/ Protective Imp (MP100)
- PANDUIT Includes Mp300 Printer, 1 Cassette Of S1 (MP300)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- BROTHER Portable Label Printer, PTM95 Single Color Capability (PTM95)
- BROTHER INTERNATIONAL Brother P-Touch Easy, Portable Label Maker, , 3 Fonts, White & Gray (PTH110)
- BRADY BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit (I3300-LEAN-KIT)
- ZEBRA PEN ZD421T 203DPI TT USB RJ45 DB9 (ZD4A042-301E00EZ)
- Panduit Label Makers & Printers