Shop All Cable Ties
Panduit
30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50
Mfr # PLT8H-L0
Zoro # G0786173
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30-39/64"
- Color Black
- Width 0.35"
- Tensile Strength 175 lb.
- Max. Bundle Dia. 9 in
Product Information
- Brand Panduit
- MFR # PLT8H-L0
- Zoro # G0786173
- UPC # 7498354097
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 30-39/64" |
Width | 0.35" |
Max. Bundle Dia. | 9 in |
Depth | 30.60" |
Overall Length | 30.6 in |
Description
Cable Tie,30.6 In.L,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Snap Cover, Brown (HBLSCBN)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 100' Length, 0.0320" Diameter, Silver, Bus Bar Wire (20TCW)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-240A)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CJC-R63/B)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- PANDUIT Cable Tie Mnt, .61" (15.5mm)W, #8 Scrw (M4), Wthr, TM3S8-M0, PK 1000 (TM3S8-M0)
- PANDUIT Cable Tie, 18.1", Nylon, White, PK100 (BT5LH-C)
- PANDUIT Metal Housing Ergonomic Cable Tie Tool f (GS4EH-E)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie NAT PK 50 (BC4LH-S25-L)
- Panduit Cable Ties