Shop All Cable Ties
Panduit
3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100
Mfr # TP4H-C
Zoro # G0795641
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Width 5/8"
- Tensile Strength 120 lb
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Product Information
- Brand Panduit
- MFR # TP4H-C
- Zoro # G0795641
- UPC # 7498358340
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3-5/64" |
Width | 5/8" |
Depth | 3.08" |
Overall Length | 3.08 in |
Height | 0.20" |
Details
Color | natural |
Item | Cable Tie Mount |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Features | Environment: IndoorsMetric Screw Size: M6 |
Application | Used with Miniature, Intermediate, Standard, Heavy-Standard, Light-Heavy and Heavy Cable Ties. |
Mounting Method | Screw |
Additional Information | Environment: Indoors, Metric Screw Size: M6 |
Product Material | Nylon |
Product Type | Cable Tying |
Product Color | Natural |
Product Name | Cable Tie Plate |
Cable Manager Type | Cable Tie Mount |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- SQUARE D Miniature Circuit Breaker, HOM Series 90A, 2 Pole, 120/240V AC (HOM290)
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 (PLT7LH-L0)
- EATON 9Sx Ups 120V 3000Va L5-30P 1/L5-30 4/5-2 (9SX3000)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 (MLT8H-LP316)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRT2S-C4)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1100-50-BLUE)
- Panduit Cable Ties