Shop All Cable Ties
Panduit
27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100
Mfr # PLT8LH-C
Zoro # G0786112
product price: $92.19
/pk 100, $0.92/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 8 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Product Information
- Brand Panduit
- MFR # PLT8LH-C
- Zoro # G0786112
- UPC # 7498354855
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 27-39/64" |
Width | 5/16" |
Max. Bundle Dia. | 8 in |
Depth | 27.60" |
Overall Length | 30.6 in |
Description
Cable Tie,27.6 In.L,Nylon,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA18)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168W)
- STA-KON 18-14 AWG Vinyl Ring Terminal #6 Stud PK100 (14RB-6)
- PANDUIT 14-1/2" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT4H-C)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- PANDUIT Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK (IMLT152S-C)
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E (PRT12EH-Q0)
- PARTNERS BRAND Cable Ties, 120#, 16", Natural, 100/Case (CT16120)
- Panduit Cable Ties