Shop All Cable Ties
Panduit
24.7" L Heavy Duty Cable Tie NAT PK 50
Mfr # PLT7LH-L
Zoro # G4531764
original price:
$52.59
5% off
new price: $49.95
/pk 50, $1.00/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.30"
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Product Information
- Brand Panduit
- MFR # PLT7LH-L
- Zoro # G4531764
- UPC # 7498354170
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 24.70" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 7.00" |
Approximate Length - Cable Tie | 24-1/2" |
Length - Cable Tie | 24.70" |
Actual Length | 24.7 in |
Nominal Length | 24 1/2 in |
Nominal Max. Bundle Dia. | 7 in |
Depth | 24.70" |
Overall Length | 24.7 in |
Description
Cable Tie, Standard, Actual Length 24.7 in, Width 0.3 in, Nominal Length 24 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 7 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.08 in, Max. Bundle Dia. 7 in, Material Nylon 6/6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Surge Protector Strip, 8 Outlet, Yellw/Blk (PDIY8)
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14HUG32AH)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 (PLT9LH-L)
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- PANDUIT Cable Tie, 8.5", Nylon, White, PK500 (BC2S-S10-D)
- Panduit Cable Ties