Shop All Cable Ties
Panduit
24.7" L Heavy Duty Cable Tie BK PK 50
Mfr # PLT7LH-L0
Zoro # G4588166
product price: $65.99
/pk 50, $1.32/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.30"
Product Information
- Brand Panduit
- MFR # PLT7LH-L0
- Zoro # G4588166
- UPC # 7498354169
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 24.70" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 7.00" |
Approximate Length - Cable Tie | 24-1/2" |
Length - Cable Tie | 24.70" |
Actual Length | 24.7 in |
Nominal Max. Bundle Dia. | 7 in |
Nominal Length | 24 1/2 in |
Depth | 24.70" |
Overall Length | 24.7 in |
Description
Cable Tie, Standard, Actual Length 24.7 in, Width 0.3 in, Nominal Length 24 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 7 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21, Thickness 0.08 in, Max. Bundle Dia. 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 5/16 In, 3/4 In W, Vinyl, PK50 (COV0613Z1)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB1151021)
- LEVITON Receptacle White 20A (CBR20-00W)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- PANDUIT Panduit® Heavy Duty Tefzel Cable Ties (ETFE) - 14.6" Long - 120 Lb Tensile Strength - 50 pc pack (TF14-120)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- ADVANCE CABLE TIES 4 18lb Natural/ White Cable Tie 100/BG (AL-04-18-9-C)
- Panduit Cable Ties