Shop All Wire Terminals
Panduit
22-18 AWG Vinyl Ring Terminal #10 Stud PK100
Mfr # PV18-10R-CY
Zoro # G0483266
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG to 18 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Red
- Tongue Width - Wire Connector 0.31 in
Product Information
- Brand Panduit
- MFR # PV18-10R-CY
- Zoro # G0483266
- UPC # 74983688500
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.94 in |
Length | 0.9" |
Width | 0.3" |
Maximum Wire Size (AWG) | #18 |
Maximum Wire Insulation Diameter (mm) | 3.8 |
Wire Strip Length (In.) | 45062 |
Overall Width (mm) | 7.9 |
Minimum Copper Conductor Size (AWG) | #22 |
Stud Hole Size (mm) | 5 |
Wire Strip Length (mm) | 7.8 |
Maximum Wire Insulation Diameter (In.) | 0.15 |
Overall Length (In.) | 0.94 |
Overall Length (mm) | 23.9 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Maximum Copper Conductor Size (AWG) | #18 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Width (In.) | 0.31 |
Stud Hole Size (In.) | #10 |
Minimum Wire Size (AWG) | #22 |
Tongue Width (mm) | 7.9 |
Tongue Width (In.) | 0.31 |
Tongue Width | 0.31 in |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Description
Ring Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Tongue Width 0.31 in, Contact Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Overall Length 0.94 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Enclosure With Receptacle, Three Pole, 30A Hubbellock, 3 Phase 600V AC, Terminal Screws (SEHBL3)
- QUEST MFG Cable Tray Heavy Duty Wire Mesh Cutter (CT0045)
- ALLEN BRADLEY 24V-Dc Safety Relay (MSR329P 440R-W23217)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (PN10-8LF-L)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK100 (162265-100)
- Panduit Wire Terminals