Shop All Wire Terminals
Panduit
22-18 AWG Nylon Ring Terminal #8 Stud PK100
Mfr # PN18-8R-C
Zoro # G0287141
original price:
$89.79
10% off
new price: $80.45
/pk 100, $0.80/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Red
- Max. Voltage 600 V
Product Information
- Brand Panduit
- MFR # PN18-8R-C
- Zoro # G0287141
- UPC # 074983800049
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.85 in |
Tongue Width - Wire Connector | 0.31 in |
Length | 0.9" |
Width | 0.3" |
Barrel Inside Diameter | 0.15 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Hole Diameter | 0.17 in |
Tongue Width | 0.31 in |
Strip Length | 1/4 in |
Tongue Width (mm) | 7.9 |
Maximum Wire Size (AWG) | #18 |
Wire Strip Length (In.) | 11871 |
Minimum Copper Conductor Size (AWG) | #22 |
Stud Hole Size (In.) | #8 |
Overall Length (In.) | 0.85 |
Maximum Copper Conductor Size (AWG) | #18 |
Tongue Width (In.) | 0.31 |
Overall Width (mm) | 7.9 |
Overall Length (mm) | 21.6 |
Maximum Wire Insulation Diameter (mm) | 3.68 |
Stud Hole Size (mm) | 4 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Minimum Wire Size (AWG) | #22 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Width (In.) | 0.31 |
Maximum Wire Insulation Diameter (In.) | 0.145 |
Wire Strip Length (mm) | 5.6 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.15 in, Barrel Style Insulation Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Yellow, 100ft. (230204-100)
- ZIOTEK INC Ziotek 120 2185 25ft Computer or Monitor Power Cable - Power Cables (120 2185)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11586501)
- TITAN FASTENERS 156 PC Electrical Nylon Wire Terminal Assortment (TFP18NYLWT156)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK1000 (PN14-10R-M)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Max. Voltage: 600V (PNF14-8LF-C)
- PANDUIT 12-10 AWG Kynar Ring Terminal #8 Stud PK50 (PK10-8R-L)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (4FRF2)
- Panduit Wire Connectors & Disconnects