Shop All Wire Terminals
Panduit
22-16 AWG Vinyl Fork Terminal #6 Stud PK100
Mfr # PV18-6F-CY
Zoro # G0483205
original price:
$79.99
10% off
new price: $71.99
/pk 100, $0.72/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Red
- Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B
Product Information
- Brand Panduit
- MFR # PV18-6F-CY
- Zoro # G0483205
- UPC # 74983690794
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.86 in |
Tongue Width - Wire Connector | 0.3 in |
Length | 0.9" |
Width | 0.3" |
Tongue Width | 0.3 in |
Diameter | 0.2" |
Wire Strip Length (mm) | 7.9 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Minimum Copper Conductor Size (AWG SOL) | #22 |
Tongue Width (In.) | 0.3 |
Barrel Length (In.) | 0.43 |
Overall Length (In.) | 0.86 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Maximum Copper Conductor Size (AWG STR) | #16 |
Minimum Copper Conductor Size (AWG) | #22 |
Maximum Wire Insulation Diameter (In.) | 0.15 |
Maximum Copper Conductor Size (AWG) | #16 |
Maximum Copper Conductor Size (AWG SOL) | #16 |
Maximum Wire Size (AWG) | #16 |
Minimum Wire Size (AWG) | #22 |
Maximum Wire Insulation Diameter (mm) | 3.8 |
Overall Length (mm) | 21.8 |
Stud Hole Size (mm) | 3.5 |
Wire Strip Length (In.) | 45062 |
Overall Width (mm) | 7.6 |
Tongue Width (mm) | 7.6 |
Tongue Length (In.) | 0.43 |
Stud Hole Size (In.) | #6 |
Overall Width (In.) | 0.3 |
Tongue Length (mm) | 10.9 |
Barrel Length (mm) | 10.9 |
Maximum Wire Size | 16 AWG |
Minimum Wire Size | 22 AWG |
Maximum Metric Conductor Size (mm²) | 1.5 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Description
Fork Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size #6, Seam Style Brazed, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 22 AWG, Overall Length 0.86 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRRED100)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- UNISTRUT Unistrut RP1377EG Strut 4 Hole Splice Cleavis (3407566)
- EATON Pilot Light, No Lens, LED (10250T197L)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (P14-56R-C)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- PANDUIT Bullet Disconnect, Male, PK25 (EBNF14-4FIM-Q)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV14-6F-M)
- Panduit Wire Connectors & Disconnects