Shop All Wire Terminals
Panduit
22-10 AWG Wire Termination Kit 161 Piece
Mfr # KP-1075Y
Zoro # G0159050
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 10 AWG
- Insulation Color Assortment
- Kit Type Terminal
- Number of Pieces 160
- Connection Type Crimp
Product Information
- Brand Panduit
- MFR # KP-1075Y
- Zoro # G0159050
- UPC # 074983797455
- Country of Origin United States
- Category Wire Terminals
Dimensions
Sizes Included | BSV10X, BSV14X, BSV18X, DNF14 to 250, DNF18 to 250, JN418 to 212, PV10 to 10R, PV10 to 8R, PV14 to 10R, PV14 to 8F, PV18 to 6F, PV18 to 8R |
Number of Sizes | 12 |
Overall Length | 11 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 10 AWG |
Maximum Wire Size (AWG) | #10 |
Overall Width (mm) | 152.4 |
Overall Length (mm) | 279.4 |
Overall Length (In.) | 11 |
Overall Width (In.) | 6 |
Minimum Wire Size (AWG) | #22 |
Description
Wire Terminal Kit, For Conductor Material Copper, Insulation Material None, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 160, Tools Included None, Manufacture Model Numbers Included BSV10X, BSV14X, BSV18X, DNF14-250, DNF18-250, JN418-212, PV10-10R, PV10-8R, PV14-10R, PV14-8F, PV18-6F, PV18-8R, Barrel Style Internally Bevelled, Connector Assortment Type Crimp Terminals, For Conductor Type Solid Copper, Stranded Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- GO POWER! MC4-OUTPUT-3, MC4 3 FOOT WIRE W/MALE AND FEMALE CONNECTOR (74672)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15ITR)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- Panduit Wire Connectors & Disconnects