Shop All Cable Ties
Panduit
21.9" L Heavy Duty Cable Tie NAT PK 50
Mfr # PLT6LH-L
Zoro # G4612474
original price:
$73.18
23% off
new price: $55.99
/pk 50, $1.12/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.30"
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Product Information
- Brand Panduit
- MFR # PLT6LH-L
- Zoro # G4612474
- UPC # 7498336891
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 21.90" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 6.00" |
Approximate Length - Cable Tie | 21-1/2" |
Length - Cable Tie | 21.90" |
Approximate Length | 21-1/2" |
Actual Length | 21.9 in |
Nominal Max. Bundle Dia. | 6 in |
Nominal Length | 22 in |
Depth | 21.90" |
Overall Length | 20.9 in |
Description
Cable Tie, Standard, Actual Length 21.9 in, Width 0.3 in, Nominal Length 22 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, 21, Thickness 0.08 in, Max. Bundle Dia. 6 in, Material Nylon 6/6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20262BB40)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620K)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- PANDUIT 24.7" L Heavy Duty Cable Tie NAT PK 50 (PLT7LH-L)
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 (PLT9LH-L)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- Panduit Cable Ties