Shop All Cable Ties
Panduit
20.5" L Extra Heavy Duty Cable Tie PK 50
Mfr # MLT6H-LP
Zoro # G2897842
product price: $97.85
/pk 50, $1.96/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 450 lb
- Width - Cable Tie 0.31 in
Product Information
- Brand Panduit
- MFR # MLT6H-LP
- Zoro # G2897842
- UPC # 074983543892
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 20.50" |
Width | 0.31 in |
Width - Cable Tie | 0.31 in |
Max. Bundle Dia. | 6 in |
Approximate Length - Cable Tie | 20 1/2 in |
Approximate Length | 20-1/2" |
Length - Cable Tie | 20.5 in |
Actual Length | 20.5 in |
Nominal Length | 20 1/2 in |
Nominal Max. Bundle Dia. | 6 in |
Depth | 20.50" |
Body Width (In.) | 0.31 |
Overall Length (In.) | 20.5 |
Overall Length (mm) | 521 |
Body Width (mm) | 7.9 |
Maximum Bundle Diameter (mm) | 152 |
Maximum Bundle Diameter (In.) | 6 |
Minimum Bundle Diameter (In.) | 0.5 |
Minimum Bundle Diameter (mm) | 12.7 |
Description
Cable Tie, Standard, Actual Length 20.5 in, Width 0.31 in, Nominal Length 20 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 450 lb, Flame Retardant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Extension Cord 50'L Org (723)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808G)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer (PLDC2.5EH-C350)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-C8)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- NITE IZE GEAR TIE RUB TWST TIE 8P (GTBA-A2-R8)
- Panduit Cable Ties