Shop All Cable Ties
Panduit
20.5" L Extra Heavy Duty Cable Tie PK 100
Mfr # MLT6S-CP316
Zoro # G0468221
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 200 lb.
- Width - Cable Tie 0.18"
Product Information
- Brand Panduit
- MFR # MLT6S-CP316
- Zoro # G0468221
- UPC # 074983544035
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 20.5" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 6.00" |
Approximate Length - Cable Tie | 20-1/2" |
Approximate Length | 20-1/2" |
Length - Cable Tie | 20.50" |
Nominal Max. Bundle Dia. | 6 in |
Nominal Length | 20 1/2 in |
Actual Length | 20.5 in |
Minimum Bundle Diameter (In.) | 0.5 |
Body Width (mm) | 4.6 |
Maximum Bundle Diameter (In.) | 6 |
Maximum Bundle Diameter (mm) | 152 |
Overall Length (mm) | 521 |
Overall Length (In.) | 20.5 |
Body Width (In.) | 0.18 |
Minimum Bundle Diameter (mm) | 12.7 |
Description
Cable Tie, Standard, Actual Length 20.5 in, Width 0.18 in, Nominal Length 20 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in, Max. Bundle Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP3624C)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- PANDUIT Cable Tie, 9.84" L, Nylon, White, PK100 (S10-50-C)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- Panduit Cable Ties