Shop All Cable Ties
Panduit
20.5" L Extra Heavy Duty Cable Tie PK 100
Mfr # MLT6S-CP
Zoro # G0980777
product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 20.5"
- Color Silver
- Width 0.18"
- Color - Cable Tie Silver
Product Information
- Brand Panduit
- MFR # MLT6S-CP
- Zoro # G0980777
- UPC # 074983544059
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 20.5" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 6.00" |
Approximate Length - Cable Tie | 20-1/2" |
Length - Cable Tie | 20.50" |
Approximate Length | 20-1/2" |
Nominal Max. Bundle Dia. | 6 in |
Actual Length | 20.5 in |
Nominal Length | 20 1/2 in |
Depth | 20.50" |
Body Width (In.) | 0.18 |
Overall Length (mm) | 521 |
Overall Length (In.) | 20.5 |
Body Width (mm) | 4.6 |
Maximum Bundle Diameter (mm) | 152 |
Minimum Bundle Diameter (mm) | 12.7 |
Maximum Bundle Diameter (In.) | 6 |
Minimum Bundle Diameter (In.) | 0.5 |
Description
Cable Tie, Standard, Actual Length 20.5 in, Width 0.18 in, Nominal Length 20 1/2 in, Locking Style Retained Tension, Radial Seal, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Flame Retardant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH7)
- MERSEN Time Delay, 250VAC, Not Rated (GSA1/4)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 32 AWG, 25' Length, 0.0080" Diameter, Silver (32N8025)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- PANDUIT 4" L Miniature Cable Tie NAT PK 1000 (BT1M-M)
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- PANDUIT Cable Tie, 8", Nylon, Blue, PK1000 (BT2S-M6)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- DISCO Cable Ties, Push Mount, 13mm Hole, PK25 (15711PK)
- Panduit Cable Ties