Shop All Cable Ties
Panduit
20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25
Mfr # PLT5EH-Q
Zoro # G0785850
product price: $43.15
/pk 25, $1.73/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Width 1/2"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 5 in
- Material Nylon 6.6
Product Information
- Brand Panduit
- MFR # PLT5EH-Q
- Zoro # G0785850
- UPC # 7498354114
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 20-7/64" |
Width | 1/2" |
Max. Bundle Dia. | 5 in |
Depth | 20.10" |
Overall Length | 20.1 in |
Description
Cable Tie,20.1 In.L,Nylon,White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/2-R)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, Non-NEMA, Black (H320R)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- PANDUIT 8-15/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S8-50-C0)
- PANDUIT 15.3" L Cable Tie BK PK 50 (SG370SG-L0)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 100 (36J127)
- Panduit Cable Ties