Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
2-Port, Single Gang, Stainless Steel,
Mfr # NKF2S
Zoro # G504860305
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Module Type Keystone
- Number of Ports 2
- Width 2.76 in
- Depth 0.45 in
Product Information
- Brand Panduit
- MFR # NKF2S
- Zoro # G504860305
- UPC # 7498366680
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.76 in |
Depth | 0.45 in |
Height | 4.51 in |
Overall Height | 4.51 |
Overall Width | 2.76 |
Overall Height (In.) | 4.51 |
Overall Depth (In.) | 0.45 |
Overall Height (mm) | 114.55 |
Overall Width (mm) | 70.1 |
Overall Depth (mm) | 11.43 |
Overall Width (In.) | 2.76 |
Details
Color | Metallic |
Module Type | Keystone |
Number of Ports | 2 |
Material | Stainless Steel |
Type | Faceplate |
Standards | RoHS Compliant |
Note | Requires minimum 2-inch wide electrical box for proper mounting. |
Gang Opening Type | Single Gang |
Identification Type | Label Pocket |
Outlet Orientation | Flat |
Mount Orientation | Vertical |
Product Type | Faceplate |
Product Class | Faceplates & Boxes |
Description
The NetKey Faceplate accepts two keystone modules. The faceplate is single gang, includes label and label cover, and is stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATM-15ID)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BA)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-6)
- AC WORKS Adapter L6-20P 20A 250V Plug to NEMA 6-15/20R 15/20A 250V Connector (ADL620620)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- PANDUIT Faceplate, 2 Port, SSteel (CFP2SY)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- Panduit Voice & Data Outlets, Boxes, Faceplates