Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK
Mfr # NK2106MFEI
Zoro # G604860182
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Keystone
- Color Ivory
- Number of Ports 2
- Width 1.5 in
- Depth 0.52 in
Product Information
- Brand Panduit
- MFR # NK2106MFEI
- Zoro # G604860182
- UPC # 7498365329
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 1.5 in |
Depth | 0.52 in |
Height | 4.1 in |
Overall Width | 1.5 |
Overall Height | 4.1 |
Overall Length | 3.28 ft |
Overall Depth (mm) | 13.2 |
Overall Height (In.) | 4.1 |
Overall Depth (In.) | 0.52 |
Overall Height (mm) | 104.14 |
Overall Width (In.) | 1.5 |
Overall Width (mm) | 38.1 |
Details
Module Type | Keystone |
Color | Ivory |
Number of Ports | 2 |
Material | ABS |
Type | Adapter |
Standards | RoHS Compliant |
Outlet Orientation | Flat |
Product Type | Adapter |
Product Class | Copper Systems |
Product Color | Electric Ivory |
Description
The NetKey Adapter accepts two keystone modules, mounts to a 106 NEMA standard faceplate, and is electric ivory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- PANDUIT Vertfaceplate, 2prt, Sgl Gang, Classic, Iw (CFPL2IWY)
- PANDUIT Nk, 4pt, Sg, Flushvert.faceplate, Wh (NK4FWHY)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- PANDUIT Data Access Port, 45 Degree Bendin. Base, Gfci Outlet (DAP4BC-G0-6)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- MONOPRICE Wall Plate, Cable, Recessed, 3G, Wht (4004)
- Panduit Voice & Data Outlets, Boxes, Faceplates