Shop All Cable Ties
Panduit
18.5" L Extra Heavy Duty Cable Tie PK 50
Mfr # MRT4LH-L4
Zoro # G2125216
product price: $71.25
/pk 50, $1.43/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Width 0.25"
- Color - Cable Tie Silver
- Tensile Strength 225 lb.
Product Information
- Brand Panduit
- MFR # MRT4LH-L4
- Zoro # G2125216
- UPC # 074983007189
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 18.5" |
Width | 0.25" |
Width - Cable Tie | 0.25" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 18-1/2" |
Approximate Length | 18-1/2" |
Length - Cable Tie | 18.50" |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 18.5 in |
Nominal Length | 18 1/2 in |
Body Width (mm) | 6.4 |
Overall Length (mm) | 470 |
Maximum Bundle Diameter (In.) | 4 |
Maximum Bundle Diameter (mm) | 101.6 |
Body Width (In.) | 0.25 |
Minimum Bundle Diameter (mm) | 25.4 |
Minimum Bundle Diameter (In.) | 1 |
Overall Length (In.) | 18.5 |
Description
Cable Tie, Standard, Actual Length 18.5 in, Width 0.25 in, Nominal Length 18 1/2 in, Locking Style Retained Tension, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 225 lb, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 10FT- Red (BS-J-SRF-050-10-RD)
- HOMEVISION TECHNOLOGY TygerWire 1000-Ft RG6 Coaxial Cable with 60 percent Braid-FT4-CMR-CSA-UL- White (RG6511000W)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA1)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 50 (MRS2LH-L4)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- PANDUIT 8" L Miniature Cable Tie BK PK 1000 (PLT2M-M0)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- PANDUIT 16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S17-50-C0)
- Panduit Cable Ties