Shop All Wire Terminals
Panduit
18-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue
Mfr # PV14-10LF-C
Zoro # G0789579
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Blue
- Seam Brazed
Product Information
- Brand Panduit
- MFR # PV14-10LF-C
- Zoro # G0789579
- UPC # 7498380810
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.97 in |
Width | 0.3" |
Length | 1" |
Tongue Width - Wire Connector | 0.33 in |
Description
Fork Terminal,Vinyl,16-14AWG,No.10,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 15A 120/277V AC, Back and Side Wired, Black (CSB115BK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 60A, 600V AC, Indicating (TCF60)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8670)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PN10-10R-L)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- PANDUIT Male Disconnect, Nyl, Full Insuld, 22, PK25 (EDNF18250FIMB-Q)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (P18-8R-M)
- ANCOR 16-14 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (311525)
- Panduit Wire Connectors & Disconnects