Shop All Wire Terminals
Panduit
18-14 AWG Nylon Ring Terminal #8 Stud PK1000
Mfr # PN14-8R-M
Zoro # G0287257
product price: $350.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Blue
- Overall Length 0.85 in
Product Information
- Brand Panduit
- MFR # PN14-8R-M
- Zoro # G0287257
- UPC # 074983800193
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.85 in |
Tongue Width - Wire Connector | 0.31 in |
Width | 0.3" |
Length | 0.9" |
Tongue Width | 0.31 in |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.16 in |
Strip Length | 1/4 in |
Hole Diameter | 0.17 in |
Minimum Wire Size | 18 AWG |
Tongue Width (mm) | 7.9 |
Stud Hole Size (In.) | #8 |
Minimum Metric Conductor Size (mm²) | 1 |
Minimum Wire Size (AWG) | #18 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Maximum Wire Size (AWG) | #14 |
Wire Strip Length (mm) | 5.6 |
Overall Length (mm) | 21.6 |
Overall Width (mm) | 7.9 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Length (In.) | 0.85 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Minimum Copper Conductor Size (AWG) | #18 |
Maximum Copper Conductor Size (AWG) | #14 |
Stud Hole Size (mm) | 4 |
Overall Width (In.) | 0.31 |
Tongue Width (In.) | 0.31 |
Wire Strip Length (In.) | 11871 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1 |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.16 in, Barrel Style Insulation Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 2NC/2NO, 10A @ 240V AC, Actuator Location: Top (DTE6-2RN)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Black (WL-ED-PE-200-10-BK)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100 (PN18-8F-C)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (PV14-6F-C)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #4 Stud PK1000, Insulation Color: Red (PV18-4R-MY)
- REMINGTON INDUSTRIES Wire Terminal 180-piece Kit: PVC Insulated Butt, Frk, Rng, & Quick Connect Trminals, 14-22 AWG Wire (WTK-180)
- Panduit Wire Connectors & Disconnects