Shop All Wire Terminals
Panduit
18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Max. Voltage: 600V
Mfr # PNF14-8LF-C
Zoro # G0787847
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Blue
- Terminal Type Locking
Product Information
- Brand Panduit
- MFR # PNF14-8LF-C
- Zoro # G0787847
- UPC # 7498351364
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.08 in |
Overall Length | 0.93 in |
Tongue Width - Wire Connector | 0.29 in |
Width | 0.3" |
Length | 0.9" |
Description
Fork Terminal,Nylon,16-14AWG,No.8,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- MONOPRICE Cat6A Ethernet Patch Cable - Snagless RJ45_ 550Mhz_ STP_ Pure Bare Cop (24339)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- SQUARE D Load center accessory, QO, label, home directory, 1 thru 42 (PSDS)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK (PV22-6R-MYY)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk (10-123)
- Panduit Wire Connectors & Disconnects