Shop All Wire Terminals
Panduit
18-14 AWG Nylon Fork Terminal #8 Stud PK100
Mfr # PN14-8F-C
Zoro # G0059705
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Blue
- Tongue Width - Wire Connector 0.31 in
Product Information
- Brand Panduit
- MFR # PN14-8F-C
- Zoro # G0059705
- UPC # 074983803101
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.85 in |
Width | 0.3" |
Length | 0.9" |
Barrel Length | 0.43 in |
Tongue Length | 0.00 - 0.50 inches |
Strip Length | 1/4 in |
Minimum Wire Size | 18 AWG |
Tongue Width | 0.31 in |
Maximum Wire Size | 14 AWG |
Diameter | 0.2" |
Minimum Wire Size (AWG) | #18 |
Tongue Length (In.) | 0.43 |
Overall Length (mm) | 21.59 |
Wire Strip Length (mm) | 5.6 |
Tongue Length (mm) | 10.8 |
Minimum Copper Conductor Size (AWG) | #18 |
Barrel Length (In.) | 0.43 |
Overall Width (In.) | 0.31 |
Minimum Copper Conductor Size (AWG SOL) | #18 |
Overall Width (mm) | 7.87 |
Wire Strip Length (In.) | 11871 |
Maximum Wire Insulation Diameter (mm) | 4.11 |
Minimum Copper Conductor Size (AWG STR) | #18 |
Stud Hole Size (In.) | #8 |
Barrel Length (mm) | 10.8 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Wire Insulation Diameter (In.) | 0.162 |
Tongue Width (mm) | 7.9 |
Maximum Copper Conductor Size (AWG SOL) | #14 |
Minimum Metric Conductor Size (mm²) | 1 |
Stud Hole Size (mm) | 4 |
Tongue Width (In.) | 0.31 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Size (AWG) | #14 |
Overall Length (In.) | 0.85 |
Maximum Copper Conductor Size (AWG STR) | #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1 |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.43 in, UL 94 Flammability Rating HB, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.43 in, Barrel Style Insulation Grip, Strain Relief, Compatible Grainger Part Number 376T26, 376U11, 38YU61
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW825551-A2)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 5A, 600V AC, Non-Indicating (JTD005)
- NVENT HOFFMAN Mounting Panel, fits 600x600mm, Aluminum (EP6060AL)
- RACO Cordgrip Conn, 1-1/2", 10.00-10.25, Steel (3706-1)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK (PV22-6R-MYY)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #4 Stud PK1000, Insulation Color: Red (PV18-4R-MY)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3005)
- Panduit Wire Terminals