Shop All Wire Terminals
Panduit
18-14 AWG Nylon Fork Terminal 1/4" Stud PK100
Mfr # PN14-14F-C
Zoro # G0287318
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size 1/4 in
- Insulation Color Blue
- Overall Length 1.02 in
Product Information
- Brand Panduit
- MFR # PN14-14F-C
- Zoro # G0287318
- UPC # 074983803149
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.02 in |
Tongue Width - Wire Connector | 0.44 in |
Width | 0.4" |
Length | 1" |
Tongue Width | 0.44 in |
For Wire Size | 14 AWG, 18 AWG |
Barrel Length | 0.51 in |
Tongue Length | 0.51 - 1.00 inches |
Strip Length | 1/4 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
Diameter | 0.2" |
Wire Strip Length (In.) | 11871 |
Minimum Copper Conductor Size (AWG STR) | #18 |
Barrel Length (In.) | 0.51 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Width (mm) | 11.2 |
Minimum Wire Size (AWG) | #18 |
Tongue Width (In.) | 0.44 |
Maximum Wire Insulation Diameter (mm) | 4.11 |
Maximum Wire Size (AWG) | #14 |
Overall Length (In.) | 1.02 |
Barrel Length (mm) | 13 |
Minimum Copper Conductor Size (AWG SOL) | #18 |
Minimum Copper Conductor Size (AWG) | #18 |
Maximum Copper Conductor Size (AWG STR) | #14 |
Stud Hole Size (mm) | 6 |
Stud Hole Size (In.) | 1/4" |
Overall Length (mm) | 25.9 |
Overall Width (In.) | 0.44 |
Tongue Length (In.) | 0.51 |
Wire Strip Length (mm) | 5.6 |
Tongue Length (mm) | 13 |
Tongue Width (mm) | 11.2 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Copper Conductor Size (AWG SOL) | #14 |
Maximum Wire Insulation Diameter (In.) | 0.162 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Fork Terminal, Contact Material Copper, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size 1/4 in, Termination Style Crimp, Tongue Length 0.51 in, Seam Style Grip Sleeved, Standards CSA Certified, UL 587-H, UL Listed, Barrel Length 0.51 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 376U11, 38YU61
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- KS 8 U/I Butt Connector, PK250 (10624)
- SQUARE D Load Center, QO, 54 Spaces, 225A, 120/240V, Main Lug, 1 Phase (QO154L225PQG)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CR)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-10RB-Q)
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- PANDUIT Female Disconnect, PK50 (EDNF14-250FIB-L)
- PANDUIT 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PMV6-5F-L)
- INSURE Push-in 12AWG 8-Port, PK100 (30-090J)
- Panduit Wire Connectors & Disconnects