Shop All Cable Ties
Panduit
17.1" L Extra Heavy Duty Cable Tie NAT PK 50
Mfr # MLT4EH-LP
Zoro # G8720756
product price: $96.85
/pk 50, $1.94/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 600 lb.
- Width - Cable Tie 0.50"
Product Information
- Brand Panduit
- MFR # MLT4EH-LP
- Zoro # G8720756
- UPC # 074983445912
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 17.1" |
Width | 0.50" |
Width - Cable Tie | 0.50" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 17-1/2" |
Length - Cable Tie | 17.10" |
Approximate Length | 17-1/2" |
Nominal Length | 17 1/2 in |
Actual Length | 17.1 in |
Nominal Max. Bundle Dia. | 4 in |
Body Width (mm) | 12.7 |
Overall Length (In.) | 17.1 |
Minimum Bundle Diameter (In.) | 1 |
Body Width (In.) | 0.5 |
Minimum Bundle Diameter (mm) | 25.4 |
Maximum Bundle Diameter (mm) | 102 |
Overall Length (mm) | 434 |
Maximum Bundle Diameter (In.) | 4 |
Description
Cable Tie, Standard, Actual Length 17.1 in, Width 0.5 in, Nominal Length 17 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 600 lb, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, Thickness 0.01 in, Max. Bundle Dia. 4 in, Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPS-RK-600SP)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF3)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-1CR)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- PANDUIT MLT Tie, 316 SS, Selectively Coated, Hea (MLTC8H-LP316)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT Marker Tie, 2-Piece, 6.7L (170mm), Stand (SSM2S-D0)
- RIP-TIE Hook and Loop Tape, 1x15 ft. (W-15-HRL-W)
- Panduit Cable Ties