Shop All Wire Terminals
Panduit
16-14 AWG Vinyl Ring Terminal #8 Stud PK100
Mfr # PV14-8R-C
Zoro # G0483290
original price:
$81.19
5% off
new price: $76.99
/pk 100, $0.77/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Max. Temp. 221 Degrees F
Product Information
- Brand Panduit
- MFR # PV14-8R-C
- Zoro # G0483290
- UPC # 74983801183
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.92 in |
Width | 0.3" |
Length | 0.9" |
Maximum Wire Insulation Diameter (In.) | 0.17 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Length (In.) | 0.92 |
Maximum Wire Insulation Diameter (mm) | 4.3 |
Overall Width (In.) | 0.31 |
Minimum Wire Size (AWG) | #16 |
Wire Strip Length (In.) | 45062 |
Stud Hole Size (In.) | #8 |
Tongue Width (In.) | 0.31 |
Stud Hole Size (mm) | 4 |
Maximum Wire Size (AWG) | #14 |
Tongue Width (mm) | 7.9 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Copper Conductor Size (AWG) | #16 |
Overall Width (mm) | 7.9 |
Overall Length (mm) | 23.4 |
Maximum Copper Conductor Size (AWG) | #14 |
Wire Strip Length (mm) | 7.8 |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Tongue Width | 0.31 in |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Description
Ring Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Tongue Width 0.31 in, Contact Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Overall Length 0.92 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg (TFLT6UL12)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Black (WL-ED-PE-200-10-BK)
- SQUARE D Panelboard accessory, NF, neutral kit, 250A, 200% neutral, aluminum (NFNL2)
- PANDUIT 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (PNF14-14R-C)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-10RB-Q)
- PANDUIT 16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P12-56HDR-L)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 16, PK50 (EDV14-250M-L)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3008)
- Panduit Wire Connectors & Disconnects