Shop All Wire Terminals
Panduit
16-14 AWG Nylon Ring Terminal 5/16" Stud PK100
Mfr # PN14-56R-C
Zoro # G0287281
product price: $92.99
/pk 100, $0.93/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size 5/16 in
- Insulation Color Blue
- Tongue Width - Wire Connector 0.43 in
Product Information
- Brand Panduit
- MFR # PN14-56R-C
- Zoro # G0287281
- UPC # 074983800247
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Tongue Width - Wire Connector | 0.43 in |
Overall Length | 1.05 in |
Width | 0.5" |
Length | 1.1" |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.16 in |
Tongue Width | 0.43 in |
Barrel Length | 0.53 in |
Hole Diameter | 0.34 in |
Minimum Wire Size | 18 AWG |
Strip Length | 1/4 in |
Tongue Length | 0.52 in |
Maximum Wire Size (AWG) | #14 |
Overall Width (mm) | 11.7 |
Stud Hole Size (mm) | 8 |
Wire Strip Length (mm) | 5.6 |
Overall Length (mm) | 26.7 |
Tongue Length (In.) | 0.52 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Minimum Wire Size (AWG) | #18 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Insulation Diameter (mm) | 4.1 |
Tongue Width (mm) | 11.7 |
Minimum Metric Conductor Size (mm²) | 1 |
Insulation Diameter (In.) | 0.16 |
Wire Strip Length (In.) | 11871 |
Tongue Length (mm) | 13.2 |
Barrel Length (In.) | 0.52 |
Barrel Length (mm) | 13.2 |
Stud Hole Size (In.) | 5/16" |
Minimum Wire Insulation Diameter (In.) | 0.08 |
Minimum Copper Conductor Size (AWG) | #18 |
Tongue Width (In.) | 0.46 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Overall Length (In.) | 1.05 |
Minimum Wire Insulation Diameter (mm) | 2 |
Overall Width (In.) | 0.46 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.43 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, V-2, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.16 in, Barrel Length 0.53 in, Barrel Style Insulation Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VDC, 10A (CAD32BD)
- SQUARE D Neutral Assembly, 240/600VAC, 30/60A (SN03)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-050-50)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x60 (A8860T1T)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- PANDUIT Tubular Ring Term, non-Insul, 1 - 2 AWG, #10 stud, S2-10R-T, PK 200 (S2-10R-T)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- PANDUIT Bullet Disconnect, Male, Vyl, Insul, PK25 (EBV18-4MB-Q)
- DISCO Red Wire Terminal Butt Conn 22-18 Ga. Wire Crimp/Seal PK25 (2066PK)
- Panduit Wire Connectors & Disconnects