Shop All Wire Terminals
Panduit
16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Max. Voltage: 2000V
Mfr # P14-8RHT6-C
Zoro # G0780311
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Insulation Color Bare
- Max. Voltage 2000V
Product Information
- Brand Panduit
- MFR # P14-8RHT6-C
- Zoro # G0780311
- UPC # 7498380539
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.09 in |
Overall Length | 0.71 in |
Tongue Width - Wire Connector | 0.31 in |
Length | 0.7" |
Width | 0.3" |
Description
Ring Terminal,16-14AWG,No.8,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Emergency Stop Push Button (10250T580C53-71X)
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- TEMPCO Pipe Clamp Thermocouple, J, 1/2 to 7/8 In (MTA01184)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 450 Piece (K-1104)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (PV10-8R-L)
- PANDUIT 18-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10LF-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- Panduit Wire Terminals