Shop All Wire Terminals
Panduit
16-14 AWG Kynar Ring Terminal #8 Stud PK100
Mfr # PK14-8R-C
Zoro # G0782308
product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Kynar
- Stud Size #8
- Insulation Color Blue
- Max. Voltage 600V
Product Information
- Brand Panduit
- MFR # PK14-8R-C
- Zoro # G0782308
- UPC # 7498382861
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.87 in |
Tongue Width - Wire Connector | 0.31 in |
Width | 0.3" |
Length | 0.9" |
Details
Description
Ring Terminal,Kynar,16-14AWG,No.8,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1A, 300V AC, 10kA at 300V AC (GLR-1)
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75BK)
- TRIPP LITE Surge, Theater, 10 outlet, 3840J, 8ft cord (HT10DBS)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-14RB-Q)
- PANDUIT Pb Discon, Vyl, Brl, Insul, 22, PK25 (EDV18-250P-Q)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-4/0-EC)
- Panduit Wire Terminals