Shop All Cable Ties
Panduit
15.6" L Mountable Cable Tie BK PK 100
Mfr # BC4S-S10-C0
Zoro # G1697586
product price: $89.49
/pk 100, $0.89/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Color Black
- Width 0.18"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
Product Information
- Brand Panduit
- MFR # BC4S-S10-C0
- Zoro # G1697586
- UPC # 074983523313
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 15.6" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 15-1/2" |
Mounting Hole Size - Cable Tie | #10 |
Approximate Length | 15-1/2" |
Length - Cable Tie | 15.60" |
Mounting Hole Size | #10 |
Screw Mount Hole Size | 0.19 in |
Nominal Length | 16 in |
Actual Length | 15.6 in |
Nominal Max. Bundle Dia. | 4 in |
Depth | 15.60" |
Screw Size | #10 (M5) |
Maximum Bundle Diameter (In.) | 4 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (mm) | 4.7 |
Body Width (In.) | 0.185 |
Overall Length (In.) | 15.6 |
Maximum Bundle Diameter (mm) | 101.6 |
Overall Length (mm) | 396 |
Minimum Bundle Diameter (mm) | 1.5 |
Description
Cable Tie, Mountable, Actual Length 15.6 in, Width 0.18 in, Nominal Length 16 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Standard, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Screw Mount Hole Size 0.19 in, UL Type 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Blue, 30mm (9001L8)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle (S29354)
- REMKE Cord Grip, 45 deg., 1", .812-.938, Mesh (RSR-45315-E)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- PANDUIT Cable Tie, Lh, 14.5in, Hs Bl, PK250 (PLT4H-TL30)
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 (PLT9LH-L)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-MRL-BK)
- Panduit Cable Ties