Shop All Cable Ties
Panduit
15.5" L Mountable Heavy Duty Cable Tie NAT PK 50
Mfr # BC4LH-S25-L
Zoro # G3247851
product price: $44.35
/pk 50, $0.89/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Color natural
- Width 0.27"
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Product Information
- Brand Panduit
- MFR # BC4LH-S25-L
- Zoro # G3247851
- UPC # 074983523269
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 15.5" |
Width | 0.27" |
Width - Cable Tie | 0.27" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 15-1/2" |
Length - Cable Tie | 15.50" |
Mounting Hole Size | 1/4 |
Mounting Hole Size - Cable Tie | 1/4" |
Approximate Length | 15-1/2" |
Nominal Length | 15 1/2 in |
Nominal Max. Bundle Dia. | 4 in |
Screw Mount Hole Size | 0.25 in |
Actual Length | 15.5 in |
Depth | 15.50" |
Maximum Bundle Diameter (mm) | 101.6 |
Minimum Bundle Diameter (mm) | 4.8 |
Maximum Bundle Diameter (In.) | 4 |
Screw Size | .25 (M6) |
Overall Length (mm) | 394 |
Body Width (mm) | 7 |
Body Width (In.) | 0.275 |
Overall Length (In.) | 15.5 |
Minimum Bundle Diameter (In.) | 0.19 |
Description
Cable Tie, Mountable, Actual Length 15.5 in, Width 0.27 in, Nominal Length 15 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Plenum Rated, Heavy Duty, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, Screw Mount Hole Size 0.25 in, UL Type 2, 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 54W, 4.5A, DIN Rail (ML60.121)
- GE Thermal Unit, 25.50 to 32.70A (CR123C303B)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 (BT2LH-TL)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- TY-FAST Cable Tie, Indoor, Cable Tie 14" L, PK100 (TY400-120-ANTI)
- Panduit Cable Ties