Shop All Cable Ties
Panduit
14.5" L Cable Tie BK PK 1000
Mfr # PLT4S-M0
Zoro # G5202906
product price: $238.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.19"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
Product Information
- Brand Panduit
- MFR # PLT4S-M0
- Zoro # G5202906
- UPC # 074983540945
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14.5" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Approximate Length | 14-1/2" |
Length - Cable Tie | 14.50" |
Actual Length | 14.5 in |
Nominal Length | 14 1/2 in |
Nominal Max. Bundle Dia. | 4 in |
Maximum Bundle Diameter (In.) | 4 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (mm) | 4.8 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 102 |
Overall Length (mm) | 368 |
Body Width (In.) | 0.19 |
Overall Length (In.) | 14.5 |
Description
Cable Tie, Standard, Actual Length 14.5 in, Width 0.19 in, Nominal Length 14 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Plenum Rated, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21S, 2S, Thickness 0.06 in, Max. Bundle Dia. 4 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO612L100FCP)
- TECHFLEX Braided SleevIng, 2.000 In., 50 ft., Black (PTN2.00BK50)
- BEA Delayed Egress Maglock, Narrow Button (10PBJ)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- PANDUIT Cable Tie, Standard, 7.40"L, Purple, PK100 (PLT2S-C7)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- ANCOR 17" UV Black Heavy Duty Cable Zip Ties, 10PK (199217)
- Panduit Cable Ties