Shop All Cable Ties
Panduit
14.3" L Extra Heavy Duty Cable Tie PK 50
Mfr # MLT4H-LP316
Zoro # G2570583
product price: $85.99
/pk 50, $1.72/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 450 lb.
- Width - Cable Tie 0.31"
Product Information
- Brand Panduit
- MFR # MLT4H-LP316
- Zoro # G2570583
- UPC # 074983543885
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.3" |
Width | 0.31" |
Width - Cable Tie | 0.31" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Length - Cable Tie | 14.30" |
Approximate Length | 14-1/2" |
Nominal Max. Bundle Dia. | 4 in |
Nominal Length | 14 1/2 in |
Actual Length | 14.3 in |
Minimum Bundle Diameter (mm) | 12.7 |
Maximum Bundle Diameter (In.) | 4 |
Minimum Bundle Diameter (In.) | 0.5 |
Overall Length (mm) | 362 |
Body Width (mm) | 7.9 |
Body Width (In.) | 0.31 |
Maximum Bundle Diameter (mm) | 102 |
Overall Length (In.) | 14.3 |
Description
Cable Tie, Standard, Actual Length 14.3 in, Width 0.31 in, Nominal Length 14 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 450 lb, Flame Retardant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR15WHIWRTR)
- SIEMENS Load Center, W0, 4 Spaces, 125A, Main Lug, 1 Phase (W0408ML1125U)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- Panduit Cable Ties