Shop All Cable Ties
Panduit
14.3" L Extra Heavy Duty Cable Tie PK 100
Mfr # MLT4S-CP316
Zoro # G2737716
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 14.30"
- Color Silver
- Width 0.18 in
- Color - Cable Tie Silver
Product Information
- Brand Panduit
- MFR # MLT4S-CP316
- Zoro # G2737716
- UPC # 074983544011
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.30" |
Width | 0.18 in |
Width - Cable Tie | 0.18 in |
Max. Bundle Dia. | 4 in |
Approximate Length - Cable Tie | 14 1/2 in |
Approximate Length | 14-1/2" |
Length - Cable Tie | 14.3 in |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14.3 in |
Nominal Length | 14 1/2 in |
Minimum Bundle Diameter (In.) | 0.5 |
Overall Length (mm) | 362 |
Body Width (mm) | 4.6 |
Body Width (In.) | 0.18 |
Minimum Bundle Diameter (mm) | 12.7 |
Maximum Bundle Diameter (mm) | 102 |
Overall Length (In.) | 14.3 |
Maximum Bundle Diameter (In.) | 4 |
Description
Cable Tie, Standard, Actual Length 14.3 in, Width 0.18 in, Nominal Length 14 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Flame Retardant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.2to2A, 24to240VAC (841CS2-UNI)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (3RT20351KB40)
- SCHNEIDER ELECTRIC Relay Socket, 15 A, DIN-Rail Socket Mounting, 8 Pins, A Socket, DPDT, Standard, Finger Safe (70-464-1)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V06)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- PANDUIT 6-5/16" L, 7/64" W, natural Plastic Cable Tie, Package quantity: 100 (S6-18-C)
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 (SG150I-C)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT4S-M300)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- PANDUIT 15.6" L Mountable Cable Tie NAT PK 100 (BC4S-S10-C)
- KABLE KONTROL Cable Zip Ties 5.5" Inch Long - UV Resistant Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT507-BK)
- Panduit Cable Ties