Shop All Cable Ties
Panduit
14.3" L Extra Heavy Duty Cable Tie BK PK 50
Mfr # MLTFC4H-LP316
Zoro # G8720844
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.31"
- Color - Cable Tie Black
- Tensile Strength 250 lb.
- Width - Cable Tie 0.31"
Product Information
- Brand Panduit
- MFR # MLTFC4H-LP316
- Zoro # G8720844
- UPC # 074983593255
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.3" |
Width | 0.31" |
Width - Cable Tie | 0.31" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Approximate Length | 14-1/2" |
Length - Cable Tie | 14.30" |
Nominal Length | 14 1/2 in |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14.3 in |
Overall Length (mm) | 362 |
Body Width (In.) | 0.319 |
Minimum Bundle Diameter (mm) | 12.7 |
Body Width (mm) | 8.1 |
Minimum Bundle Diameter (In.) | 0.5 |
Overall Length (In.) | 14.3 |
Maximum Bundle Diameter (In.) | 4 |
Maximum Bundle Diameter (mm) | 102 |
Description
Cable Tie, Standard, Actual Length 14.3 in, Width 0.31 in, Nominal Length 14 1/2 in, Locking Style Ball Lock, Color Black, Basic Material - Cable Tie Stainless Steel, Tensile Strength 250 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 302 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, Thickness 0.02 in, Max. Bundle Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- ABB Motor L-Disconnect, Male, 6 AWG, Blue (MD6M-2)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- PANDUIT Cable Tie, 15.3"L, Nylon, Tan, PK100 (IT9115-CUV18)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Aerial Support Tie, 6.9"L (175mm), Weath (AST15-5-C100)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-MRL-Y)
- Panduit Cable Ties