Shop All Cable Ties
Panduit
14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100
Mfr # S15-50-C0
Zoro # G3111713
product price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4.02 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Product Information
- Brand Panduit
- MFR # S15-50-C0
- Zoro # G3111713
- UPC # 61305625817
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 14-37/64" |
Width | 0.19" |
Max. Bundle Dia. | 4.02 in |
Overall Length | 14.57 in |
Description
Cable Tie,14.57 In. L,Nylon,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-25-RP)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20G)
- SQUARE D Molded Case Circuit Breaker, BDA Series 125A, 2 Pole, 277/480V AC, B Curve (BDA24125Y1)
- ELESA Position indicators, GA02-0030-S (GA01 - GA02 - GA05)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- PANDUIT Cable Tie, 4", Nylon, Black, PK1000 (BT1M-M30)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (BT2I-M)
- DOLPHIN COMPONENTS 26" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS26-450X)
- Panduit Cable Ties