Shop All Wire Terminals
Panduit
14-10 AWG Vinyl Fork Terminal #8 Stud PK50
Mfr # PV10-8F-L
Zoro # G0483150
product price: $66.39
/pk 50, $1.33/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 10 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Yellow
- Max. Temp. 221 Degrees F
Product Information
- Brand Panduit
- MFR # PV10-8F-L
- Zoro # G0483150
- UPC # 74983804122
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.37 in |
Overall Length | 1.04 in |
Length | 1" |
Width | 0.4" |
Tongue Width | 0.37 in |
Diameter | 0.2" |
Minimum Copper Conductor Size (AWG) | #14 |
Maximum Wire Insulation Diameter (In.) | 0.225 |
Wire Strip Length (mm) | 7.9 |
Overall Length (In.) | 1.04 |
Maximum Wire Size (AWG) | #10 |
Minimum Copper Conductor Size (AWG STR) | #14 |
Stud Hole Size (In.) | #8 |
Overall Width (In.) | 0.37 |
Minimum Wire Size (AWG) | #14 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Copper Conductor Size (AWG SOL) | #14 |
Tongue Length (mm) | 13.2 |
Maximum Copper Conductor Size (AWG STR) | #10 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (In.) | 45062 |
Tongue Width (In.) | 0.37 |
Barrel Length (In.) | 0.52 |
Tongue Length (In.) | 0.52 |
Tongue Width (mm) | 9.4 |
Barrel Length (mm) | 13.2 |
Maximum Wire Insulation Diameter (mm) | 5.72 |
Stud Hole Size (mm) | 4 |
Overall Length (mm) | 26.42 |
Maximum Copper Conductor Size (AWG SOL) | #10 |
Maximum Copper Conductor Size (AWG) | #10 |
Overall Width (mm) | 9.4 |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Description
Fork Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #8, Seam Style Brazed, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 14 AWG, Overall Length 1.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-25)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, #6, PK50 (P10-6RHT6-L)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- PANDUIT Tubular Ring Term, non-Insul, 1 - 2 AWG, #10 stud, S2-10R-T, PK 200 (S2-10R-T)
- PANDUIT 12-10 AWG Kynar Ring Terminal #8 Stud PK50 (PK10-8R-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- PANDUIT 2 AWG Vinyl Ring Terminal 3/8" Stud PK10 (PV2-38R-XY)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (MV14-14R/SK)
- Panduit Wire Terminals