Shop All Wire Terminals
Panduit
14-10 AWG Vinyl Fork Terminal #10 Stud PK50
Mfr # PV10-10F-L
Zoro # G0483141
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Connection Type Crimp
Product Information
- Brand Panduit
- MFR # PV10-10F-L
- Zoro # G0483141
- UPC # 74983804146
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.04 in |
Tongue Width - Wire Connector | 0.37 in |
Width | 0.4" |
Length | 1" |
Tongue Width | 0.37 in |
Diameter | 0.2" |
Wire Strip Length (In.) | 45062 |
Overall Length (mm) | 26.42 |
Maximum Wire Size (AWG) | #10 |
Minimum Copper Conductor Size (AWG SOL) | #14 |
Tongue Width (mm) | 9.4 |
Maximum Copper Conductor Size (AWG STR) | #10 |
Wire Strip Length (mm) | 7.9 |
Stud Hole Size (In.) | #10 |
Overall Width (In.) | 0.37 |
Minimum Wire Size (AWG) | #14 |
Maximum Copper Conductor Size (AWG) | #10 |
Maximum Wire Insulation Diameter (mm) | 5.72 |
Maximum Wire Insulation Diameter (In.) | 0.225 |
Minimum Copper Conductor Size (AWG) | #14 |
Stud Hole Size (mm) | 5 |
Maximum Metric Conductor Size (mm²) | 6 |
Maximum Copper Conductor Size (AWG SOL) | #10 |
Minimum Copper Conductor Size (AWG STR) | #14 |
Overall Width (mm) | 9.4 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Tongue Width (In.) | 0.37 |
Overall Length (In.) | 1.04 |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Description
Fork Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Seam Style Brazed, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 14 AWG, Overall Length 1.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 100' Length, 0.0403" Diameter, Silver, Bus Bar Wire (18TCW)
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 1000 ft Length (24UL1007TPCGRE1000)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (PV10-10R-D)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-350-4/0-EC)
- Panduit Wire Connectors & Disconnects