Shop All Wire Terminals
Panduit
14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500
Mfr # P10-14R-D
Zoro # G0287920
product price: $129.99
/pk 500, $0.26/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Insulation Color Bare
- Tongue Width - Wire Connector 0.52 in
Product Information
- Brand Panduit
- MFR # P10-14R-D
- Zoro # G0287920
- UPC # 074983802357
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.52 in |
Overall Length | 0.96 in |
Hole Diameter | 0.27 in |
Barrel Size | Standard |
Strip Length | 1/4 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Barrel Outside Diameter | 0.22 in |
Tongue Width | 0.52 in |
Barrel Inside Diameter | 0.13 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 14 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.52 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.13 in, Barrel Outside Diameter 0.22 in, Barrel Size Standard, Barrel Style Serrated Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 600VAC Definite Purpose Contactor 3P 40A (8910DPA43V02Y244)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20CLP)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLU500)
- UE UNITED ELECTRIC 0-225F 480V-AC TEMPERATURE CONTROLLER (C100-120)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (PV14-10R-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-14R-Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- PANDUIT 2 AWG Vinyl Ring Terminal 3/8" Stud PK10 (PV2-38R-XY)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- Panduit Wire Connectors & Disconnects