Shop All Cable Ties
Panduit
12.2" L Extra Heavy Duty Cable Tie PK 100
Mfr # MRT2S-C4
Zoro # G2216654
product price: $98.95
/pk 100, $0.99/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 12.2"
- Color Silver
- Width 0.18"
- Color - Cable Tie Silver
Product Information
- Brand Panduit
- MFR # MRT2S-C4
- Zoro # G2216654
- UPC # 074983007295
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 12.2" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 12" |
Length - Cable Tie | 12.20" |
Approximate Length | 12" |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 12.2 in |
Nominal Length | 12 1/2 in |
Minimum Bundle Diameter (mm) | 19.1 |
Minimum Bundle Diameter (In.) | 0.75 |
Maximum Bundle Diameter (In.) | 2 |
Overall Length (mm) | 310 |
Overall Length (In.) | 12.2 |
Body Width (mm) | 4.4 |
Body Width (In.) | 0.18 |
Maximum Bundle Diameter (mm) | 50.8 |
Description
Cable Tie, Standard, Actual Length 12.2 in, Width 0.18 in, Nominal Length 12 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 180 lb, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 25 ft. BK (E3618)
- OMRON Relay, 8Pin, SPDT, 15A, 240VAC (LY1F-AC220/240)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie NAT PK 50 (BC4LH-S25-L)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 50 (BT2LH-L0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/Red, PK50 (PLT1M-L6-2)
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer (PLDC2.5EH-C350)
- Panduit Cable Ties