Shop All Cable Ties
Panduit
12.2" L Extra Heavy Duty Cable Tie PK 100
Mfr # MRS2S-C4
Zoro # G2822881
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 180 lb
- Width - Cable Tie 0.18 in
Product Information
- Brand Panduit
- MFR # MRS2S-C4
- Zoro # G2822881
- UPC # 074983023769
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 12.20" |
Width | 0.18 in |
Width - Cable Tie | 0.18 in |
Max. Bundle Dia. | 2 in |
Approximate Length - Cable Tie | 12 in |
Length - Cable Tie | 12.2 in |
Approximate Length | 12" |
Actual Length | 12.2 in |
Nominal Max. Bundle Dia. | 2 in |
Nominal Length | 12 1/2 in |
Body Width (In.) | 0.18 |
Overall Length (mm) | 310 |
Body Width (mm) | 4.4 |
Maximum Bundle Diameter (mm) | 203.2 |
Overall Length (In.) | 12.2 |
Minimum Bundle Diameter (mm) | 19.1 |
Minimum Bundle Diameter (In.) | 0.75 |
Maximum Bundle Diameter (In.) | 8 |
Description
Cable Tie, Standard, Actual Length 12.2 in, Width 0.18 in, Nominal Length 12 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 180 lb, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133370)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 13A (20PX07ID)
- POLARIS Wire Connector, Insulated, 4 AWG, 3/0 AWG (IPLG3/0-3B)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- GARDNER BENDER 18" L Heavy Duty Cable Tie Black PK 50 (46-418UVB)
- Panduit Cable Ties