Shop All Label Maker & Printer Accessories
Panduit
120-240 Vac Universal Power Adapter Modu
Mfr # MP300-ACS
Zoro # G504860367
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With MP300
- Standards RoHS Compliant
- Type PXE™ Mobile Printer Accessory
- Includes Universal AC power adapter module and power cord for North America
Product Information
- Brand Panduit
- MFR # MP300-ACS
- Zoro # G504860367
- UPC # 61305673542
- Country of Origin United States
- Category Label Maker & Printer Accessories
Details
For Use With | MP300 |
Standards | RoHS Compliant |
Type | PXE™ Mobile Printer Accessory |
Includes | Universal AC power adapter module and power cord for North America |
Description
The MP300-ACS 12-240 VAC Universal Power Adapter is designed for use with the MP300 mobile printer. RoHA Compliant. Color Black. 1 per package.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl Seal, 9x12, PK50 (70912)
- TICONDEROGA Laddie Tri-Write Intermediate Size No. 2 Pencils, No Eraser, PK36 (13044)
- EPE USA iMac 27in Shipping Box (GC-X8IB-7YLI)
- TAPE LOGIC Tape Logic® Labels, "Protect from Heat", 3" x 4", Red/White/Black, 500/Roll (IPM304)
- BROTHER Label Tape, 2-1/8"x2/3" (DK-1204)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/5 ft., Black/Pink (ME793)
- BROTHER Stencil Tape, .7" x 9.8 ft. (STE141)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/White (HGeS2315PK)
- BROTHER Label Tape, 1-1/7"x2-3/7", 800, White (DK-1209)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY Magnet Attachment (M21-MAGNET)
- Panduit Label Maker & Printer Accessories